Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,477 Items)
Sub Category
Canopies-Portable (74)
Remove
10x10 Straight Leg Pop Up Canopy - Green Cover
Remove

      Items
10x10 Straight Leg Pop Up Canopy - Green Cover 10x10 Straight Leg Pop Up Canopy - Green Cover


10x10 Straight Leg Pop Up Canopy - Green Cover
10x10 Straight Leg Pop Up Canopy - Green Cover
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB431204
List Price $199.99    Save 3%
Price: $194.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

10x10 Straight Leg Pop Up Canopy - Green Cover

Sturdy Construction. Decorative Design. The Pro Series Pop-Up family delivers quality design, sturdy construction and high style good looks in one easy up canopy package. Perfect for backyard or vendor shows. Built with a sturdy, high grade, beam welded tubular steel frame with high performance synthetic joint components is bonded with DuPont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion.

Click for Assembly Instructions


Product Specifications
LENGTH FEET 10'
WIDTH FEET 10'
HEIGHT FEET 10' 1"
CANOPY COLOR Green
# OF LEGS/POLES 4
ASSEMBLY Unassembled
BRAND Shelterlogic
CANOPY MATERIAL Polyester
CANOPY STYLE Collapsible
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 22563
SERIES Pro
SIDEWALL HEIGHT 6' 6"
TYPE Straight Leg
WEIGHT LBS 63


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Global Portable Slant Leg Pop Up Canopy, 8'L X 8'W X 8' 2"H, Blue

Global Portable Slant Leg Pop Up Canopy, 8'L X 8'W X 8' 2"H, Blue

From $72.67
More Info
Add to Cart
Portable Straight Leg Pop Up Canopy, 10'L X 10'W X 10' 1"H, White

Portable Straight Leg Pop Up Canopy, 10'L X 10'W X 10' 1"H, White

From $76.04
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)