Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Awnings, Canopies & Shelters


(1,477 Items)
Sub Category
Canopies-Portable (74)
Remove
10x15 Straight Leg Pop Up Canopy - Green Cover
Remove

      Items
10x15 Straight Leg Pop Up Canopy - Green Cover 10x15 Straight Leg Pop Up Canopy - Green Cover


10x15 Straight Leg Pop Up Canopy - Green Cover
10x15 Straight Leg Pop Up Canopy - Green Cover
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB431198
Price: $245.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

10x15 Straight Leg Pop Up Canopy - Green Cover

More Coverage. More Convenience. Double Truss Pro. Display your goods or protect your guests with our best built Pro Series Pop-Up. Combining quality design, construction and high style, Pro Series 10 x 15 Feet / 3 x 4,6 m delivers 150 sq. Feet / 4,6 sq. m. of shade. Quality built in with:

  • Solid tubular steel frame with high performance synthetic joint components is bonded with DuPont™ thermoset baked on powder coat. Resists chipping, peeling, rust and corrosion.
  • Polyester cover is UV-treated inside and out with added fade blockers, anti-aging, anti-fungal agents, resulting in a cover that withstands the elements.
  • Innovative double truss top design adds strength and stability.
  • Double stitched for optimal water resistance and drip-free seams.
  • Wide based foot pads deliver rock solid stability and easy access to secure anchor points.
  • Double truss top design adds strength and stability.
  • Wheeled storage bag allows for convenient transport and storage of canopy.
Great For: vendor tents, tennis courts, decks, patios, pool or beach, backyard events, tailgating or craft fairs

Click for Assembly Instructions


Product Specifications
LENGTH FEET 15'
WIDTH FEET 10'
HEIGHT FEET 11' 1"
CANOPY COLOR Green
# OF LEGS/POLES 4
ASSEMBLY Unassembled
BRAND Shelterlogic
CANOPY MATERIAL Polyester
CANOPY STYLE Collapsible
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 22552
SERIES Pro
SIDEWALL HEIGHT 7' 1"
TYPE Straight Leg
WEIGHT LBS 105


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Portable Slant Leg Pop Up Canopy, 8'L X 8'W X 8' 2"H, Blue

Portable Slant Leg Pop Up Canopy, 8'L X 8'W X 8' 2"H, Blue

From $72.67
More Info
Add to Cart
Portable Straight Leg Pop Up Canopy, 10'L X 10'W X 10' 1"H, White

Portable Straight Leg Pop Up Canopy, 10'L X 10'W X 10' 1"H, White

From $76.04
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)