Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10x15 Straight Leg Pop Up Canopy - Red Cover
See all 69 items in product family

10x15 Straight Leg Pop Up Canopy - Red Cover

Item #: WBB431196

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $326.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
10x15 Straight Leg Pop Up Canopy - Red Cover

More Coverage. More Convenience. Double Truss Pro. Display your goods or protect your guests with our best built Pro Series Pop-Up. Combining quality design, construction and high style, Pro Series 10 x 15 Feet / 3 x 4,6 m delivers 150 sq. Feet / 4,6 sq. m. of shade. Quality built in with:

  • Solid tubular steel frame with high performance synthetic joint components is bonded with DuPont™ thermoset baked on powder coat. Resists chipping, peeling, rust and corrosion.
  • Polyester cover is UV-treated inside and out with added fade blockers, anti-aging, anti-fungal agents, resulting in a cover that withstands the elements.
  • Innovative double truss top design adds strength and stability.
  • Double stitched for optimal water resistance and drip-free seams.
  • Wide based foot pads deliver rock solid stability and easy access to secure anchor points.
  • Double truss top design adds strength and stability.
  • Wheeled storage bag allows for convenient transport and storage of canopy.
Great For: vendor tents, tennis courts, decks, patios, pool or beach, backyard events, tailgating or craft fairs.

Documents are in PDF format

Product Specifications

    • LENGTH FEET15'
    • WIDTH FEET10'
    • HEIGHT FEET11' 1"
    • CANOPY COLORRed
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLECollapsible
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER22550
    • SERIESPro
    • SIDEWALL HEIGHT7' 1"
    • TYPEStraight Leg
    • WEIGHT LBS105

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 4 answers for this product.

Sort by: 
...  

0 Result

What is the Warranty on this item?

Question Asked By: J , Richland, GA , May 23, 2016

+ View 1 Answer

Answer This Question

Well, DOES IT HAVE A WARRANTY? I asked this question before, and it hasn't been answered - how hard can be be to check this out and respond? The question doesn't even show up on the Q&A page....

Question Asked By: J , Richland, GA , May 23, 2016

+ View 1 Answer

Answer This Question

On the description it says this tent has four legs in the picture it shoes six legs..what is correct?

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:64