Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Crown Arena 60' Diameter Tan
See all 2 items in product family

High Crown Arena 60' Diameter Tan

Item #: WBB361977

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26,614.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
High Crown Arena 60' Diameter Tan

As an equestrian center, our High Crown arena offers a safe, controlled environment and reduces distractions, allowing both horse and rider to stay focused. Great for schools parks and recreational facilities. Host your games and events regardless of the weather or the season. Ideal theater for drama club groups. Also ideal for use as a portable sports arena or permanent storage facility. 60' wide outside diameter. Arena posts are constructed from 8 gauge, 4 square Allied Gatorshield tubing. Rafters are constructed from 14 gauge 3.50 OD round pipe. Units are 26' 8H to center peak and have 8'H sidewalls. Cover and optional side panels are manufactured from tan 22oz, 23.2 mil PVC coated polyester that comes with a 15 year warranty. Optional, removable sidewall curtain panels allow for flow-through ventilation and easy viewing access.

Documents are in PDF format

Product Specifications

    • LENGTH FEET60'
    • WIDTH FEET60'
    • HEIGHT FEET26' 8-1/2"
    • CAPACITY CUBIC FEET11304
    • CANOPY COLORTan
    • ASSEMBLYAssembled
    • BRANDClearSpan
    • CANOPY MATERIAL22 oz, 23.2 mil Polyethylene
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION4" OD Steel Pipe
    • LIMITED WARRANTYClass IV
    • MANUFACTURERS PART NUMBER106659T
    • PACKAGE QUANTITY1
    • PEAK HEIGHT26' 8-1/2"
    • SIDEWALL HEIGHT8'
    • STYLERound
    • TYPEArena
    • WEIGHT LBS7557

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed