Brass Pencil Flame Torch - Pkg Qty 2
See all 8 items in product family

Brass Pencil Flame Torch - Pkg Qty 2

Item #: WBB213739

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.50 each

Sold in packages of 2

Price: $47.00
Product Information
Customer Review
Product Q&A
Brass Pencil Flame Torch

Uniweld hand torches are the right choice for small jobs in tight areas where access is limited. These lightweight, portable flametools can be operated with Propane or MAP//ProTM (Propylene). Hand torches are shipped on display cards. MAP//ProTM cylinder is not included. - Adjustable pencil point flame - Use to solder copper tubing and thaw frozen pipe. Tubing capacity: Propane, Soft Solder: up to 7/8"/ Silver Braze: up to 3/8" MAP//Pro (Propylene), Soft Solder: up to 1" Silver Braze: up to 5/8".

Product Specifications

    • LENGTH INCHES6
    • COLOR FINISHBrass
    • APPLICATION1" Soft Solder or 5/8" Silver Braze
    • BRANDUniweld®
    • DESCRIPTIONBrass Pencil Flame Torch
    • MANUFACTURERS PART NUMBERPCV25
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.60
    • DIAMETER INCHES1-1/8
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
54.159.238.28:60