Uniweld® KLT550-5TR - Mastar® Maintenance Outfit (w/ Carrying Stand)
See all 32 items in product family

Uniweld® KLT550-5TR - Mastar® Maintenance Outfit (w/ Carrying Stand)

Item #: WBB213666

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $436.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Uniweld® KLT550-5TR - Mastar® Maintenance Outfit (w/ Carrying Stand)

This premium outfit includes all the components of the Mastar® outfit, plus an air/fuel adaptor that modifies the welding handle to be used with any of Uniweld's efficient quick connect air/acetylene tips.

- Industrial grade RS Series Regulators with protective rubber gauge boots.
- Rear valve welding handle with stainless steel ball point valves for accurate gas control.
- Cutting attachment with one-piece solid copper mixer that cuts up to 1/2" steel with supplied cutting tip.
- Rosebud tip for brazing up to 2-5/8" copper tubing.
- Welding tip for brazing up to 1" copper tubing and welding up to 1/8" steel.
- Twister® air/acetylene tip for plumbing and repair work.

Outfits Include:
- H32A 12.5 Ft. Twin Hose
- WG53 Goggles
- FL34 Flint Lighter
- W05 Tank Key

Product Specifications

    • APPLICATIONMaintenance
    • BRANDUniweld®
    • MANUFACTURERS PART NUMBERKLT550-5TR
    • STYLEMastar®
    • WEIGHT LBS26.71
    • ACETYLENE REGULATORRSB2
    • WELD/BRAZE TIPType 17-2
    • WELDING HANDLEWH550
    • CARRYING STAND504
    • CUTTING TIP5-101-0
    • ACETYLENE TIPA-8 Twister®
    • AIR/FUEL ADAPTORF13
    • CUTTING ATTACHMENTCA550
    • ROSEBUD HEATING TIPType 17-15
    • OXYGEN REGULATORRSO
    • TANK-

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:68