Metric Three Phase Motors
Phase
Length
Height
Price
Marathon Motors Metric Motor, R367, 71T17FH5408, 1/2-.37HP, 1800RPM, 230/460V, 3PH, 71 FR, TEFC
Horsepower
1/2 HP
Frame
71
Voltage
230/460 V
Nameplate RPM
1800 rpm
Marathon Motors Metric Motor, R387, 71T17FH5508, 1/2-.37HP, 1800RPM, 230/460V, 3PH, 71 FR, TEFC
Horsepower
1/2 HP
Frame
71
Voltage
230/460 V
Nameplate RPM
1800 rpm
Marathon Motors Metric Motor, R303, 63T34FH5302, 1/3-.25HP, 3600RPM, 230/460V, 3PH, 63 FR, TEFC
Horsepower
1/3 HP
Frame
63
Voltage
230/460 V
Nameplate RPM
3600 rpm
Marathon Motors Metric Motor, E678, 326TTFS6527, 50HP, 1800RPM, 575V, 3PH, 326T FR, TEFC
Horsepower
50 HP
Frame
326T
Voltage
575 V
Motor RPM 60 Hertz
1800 rpm
Baldor-Reliance Metric IEC Motor, EMM3709, 3PH, 208-230/460V, 3520RPM, 5.5/7.5 KW/HP, 60Hz, D132S
Horsepower
7 1/2 HP
Frame
D132S
Voltage
208-230/460 V
Nameplate RPM
3520 rpm
Horsepower
3/4 HP
Frame
D80C
Voltage
208-230/460 V
Nameplate RPM
1725 rpm