Agricultural Motors
Agricultural Motors are essential for farming machinery, providing the necessary power to drive various equipment types and processes. They are critical for enhancing efficiency, productivity, and precision in farming operations. Rugged construction from materials like steel and more are durable enough to withstand the harsh conditions of farming environments. Different voltage and horsepower amounts deliver high-power operation. Agricultural motors are ideal for use with metering pumps, crop dryers, aeration fans, grain stirring, and more.
Brand
View All Brand
Length
Height
Price
View All Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Voltage
115/230 V
Horsepower
2 HP
RPM
1725 rpm
Phase
1
Compare
1
1
Ships in 2 Business Days
Voltage
115/230 V
Horsepower
3/4 HP
RPM
1725 rpm
Phase
1
Compare
1
1
Ships in 2 Business Days
Voltage
115/208-230 V
Horsepower
1-1/2 HP
RPM
1800 rpm
Frame
56C
Compare
1
1
Ships in 2 Business Days
Voltage
208-230 V
Horsepower
3 HP
RPM
1760 rpm
Phase
1
Compare
1
1
Ships in 2 Business Days
Voltage
115/230 V
Horsepower
1-1/2 HP
RPM
1725 rpm
Phase
1
Compare
Leeson Motors 3-Phase Farm Ag Motor 1HP, 850RPM, TENV, 208-230/460V, 60HZ, Airover, C Face
Model #: WBB588425
1
1
Ships in 2 Business Days
Voltage
208-230/460 V
Horsepower
1 HP
RPM
850 rpm
Frame
56