Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Pool & Pump Motors

Pool and Pump Motors are specialized electric motors designed to ensure the efficient operation of swimming pool pumps. Being constructed of durable and corrosion-resistant materials, pool motors are built to withstand the harsh pool environment, ensuring long-lasting performance. They are easy to install and work seamlessly with pool pump systems.
721 Results

Availability

Free Shipping

Phase

Horsepower

View All Horsepower
View All Brand
View All Voltage
View All Length
View All Price
721 Results
Compare
BESTSELLER
1
1
$2,029.00
Ships in 2 Business Days

Voltage

208-230/460 V

Horsepower

10 HP

RPM

3475 rpm

Frame

213JM

Compare
1
1
$1,235.00
Ships in 2 Business Days

Voltage

115/208-230 V

Horsepower

3 HP

RPM

3450 rpm

Frame

182JM

Compare
1
1
$889.00
Ships in 2 Business Days

Voltage

208-230 V

Horsepower

5 HP

RPM

3450 rpm

Frame

Y56Y

Compare
1
1
$795.00
Ships in 2 Business Days

Voltage

115/230 V

Horsepower

1-1/2 HP

RPM

1725 rpm

Frame

56J

Compare
1
1
$569.00
Ships in 2 Business Days

Voltage

208-230/460 V

Horsepower

3 HP

RPM

3450 rpm

Phase

3

Compare
1
1
$339.95
Ships in 2 Business Days

Voltage

115/230 V

Horsepower

1-1/2 HP

RPM

3450 rpm

Phase

1