Pool & Pump Motors
Availability
Free Shipping
Horsepower
Phase
Voltage
Brand
Type
Length
Height
Price
Voltage
230 V
Horsepower
2 HP
RPM
3450 rpm
Baldor-Reliance Pump Motor, EJMM3615T, 3 Phase, 5 HP, 208-230/460 Volts, 1750 RPM, 60 HZ, tefc,184JM
Voltage
208-230/460 V
Horsepower
5 HP
RPM
1750 rpm
Frame
184JM
Marathon Motors Carbonator Pump Motor, HG714, 3/4HP, 115/230V, 1800RPM, Split PH, 48Y FR, DP
Voltage
115/230 V
Horsepower
3/4 HP
RPM
1800 rpm
Frame
48Y
Voltage
230/115 V
Horsepower
1 HP
RPM
3450 rpm
Frame
U56J
Worldwide Electric Jet Pump Motor NT1-36-56JB, GP, TEFC, REM-C, 1 PH, 56J, 115/208-230V, 1 HP
Voltage
115/208-230 V
Horsepower
1 HP
RPM
3600 rpm
Frame
56J
Voltage
208-230/460 V
Horsepower
1 HP
RPM
3450 rpm
Frame
R56Y
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3450 rpm
Frame
48Y
Voltage
208-230/460 V
Horsepower
1 HP
RPM
3450 rpm
Frame
48Y
Marathon Motors Centrifugal Pump Motor, J064, 1.5HP, 208-230/460V, 3600RPM, 3PH, 56J FR, TEFC
Voltage
208-230/460 V
Horsepower
1-1/2 HP
RPM
3600/3000 rpm
Frame
56J
Voltage
115/230 V
Horsepower
3/4 HP
RPM
1725 rpm
Phase
1
Voltage
100-120/200-240 V
Horsepower
1/2 HP
RPM
1425 rpm
Phase
1
Voltage
115/230 V
Horsepower
1/2 HP
RPM
3450 rpm
Frame
56C
Baldor-Reliance Pump Motor, JL1205A, 1 Phase, 0.33 HP, 115/230 Volts, 3450 RPM, 60 HZ, OPEN, 56J
Voltage
115/230 V
Horsepower
1/3 HP
RPM
3450 rpm
Frame
56J
Voltage
230/460 V
Horsepower
10 HP
RPM
1770 rpm
Frame
215JM
Voltage
115/208-230 V
Horsepower
1 HP
RPM
1750 rpm
Phase
1
Worldwide Electric CC Pump Motor PEWWE2-18-145JP, TEFC, Rigid-C, 3 PH, 145JP, 2 HP, 1800 RPM
Voltage
208-230/460 V
Horsepower
2 HP
RPM
1800 rpm
Frame
145JP
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3450 rpm
Frame
56J
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3450 rpm
Phase
3
Worldwide Electric CC Pump Motor PEWWE2-36-145JP, TEFC, Rigid-C, 3 PH, 145JP, 2 HP, 3600 RPM
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3600 rpm
Frame
145JP
Voltage
230 V
Horsepower
5 HP
RPM
3520 rpm
Phase
1
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3450 rpm
Phase
3
Worldwide Electric CC Pump Motor PEWWE2-36-145JM, TEFC, Rigid-C, 3 PH, 145JM, 2 HP, 3600 RPM
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3600 rpm
Frame
145JM
Marathon Motors Closed-Coupled Pump Motor, M1416, 7.5HP, 208-230/460V, 3600RPM, 3PH, 184JM FR, TEFC
Voltage
208-230/460 V
Horsepower
7-1/2 HP
RPM
3600 rpm
Frame
184JM
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3510 rpm
Phase
3
Voltage
230 V
Horsepower
5 HP
RPM
3505 rpm
Phase
1
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3450 rpm
Phase
3
Worldwide Electric Jet Pump Motor NT2-36-56CB-NOL, GP, TEFC, REM-C, 1 PH, 56C, 115/208-230V, 2 HP
Voltage
115/208-230 V
Horsepower
2 HP
RPM
3600 rpm
Frame
56C
Worldwide Electric CC Pump Motor PEWWE2-18-145JM, TEFC, Rigid-C, 3 PH, 145JM, 2 HP, 1800 RPM
Voltage
208-230/460 V
Horsepower
2 HP
RPM
1800 rpm
Frame
145JM
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3450 rpm
Phase
3
Marathon Motors Centrifugal Pump Motor, K224, 2HP, 208-230/460V, 3600RPM, 3PH, 56C FR, DP
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3600 rpm
Frame
56C
Voltage
230 V
Horsepower
10 HP
RPM
3500 rpm
Phase
1
Voltage
230/460 V
Horsepower
1/3 HP
RPM
3450 rpm
Frame
56J
Voltage
230/460 V
Horsepower
1/3 HP
RPM
3450 rpm
Frame
56J
Marathon Motors Centrifugal Pump Motor, J1025, 1/3HP, 115/230V, 3600RPM, Split PH, 56C FR, DP
Voltage
115/230 V
Horsepower
1/3 HP
RPM
3600 rpm
Frame
56C
Baldor-Reliance Pump Motor, VL1205A, 1 Phase, 0.33 HP, 115/230 Volts, 3450 RPM, 60 HZ, OPEN, 56C
Voltage
115/230 V
Horsepower
1/3 HP
RPM
3450 rpm
Frame
56C
Voltage
115/230 V
Horsepower
1/3 HP
RPM
3450 rpm
Frame
56J
Voltage
115/208-230 V
Horsepower
1/3 HP
RPM
3450 rpm
Phase
1
Marathon Motors Centrifugal Pump Motor, C683, 1/3HP, 115/208-230V, 1800/1500RPM, 1PH, 56J FR, DP
Voltage
115/208-230 V
Horsepower
1/3 HP
RPM
1800 rpm
Frame
56J
Voltage
230/460 V
Horsepower
1/3 HP
RPM
1725 rpm
Frame
56J
Voltage
230/460 V
Horsepower
1/3 HP
RPM
1725 rpm
Frame
56J
Voltage
115/230 V
Horsepower
1/3 HP
RPM
1725 rpm
Frame
56J
Voltage
115/230 V
Horsepower
1/3 HP
RPM
3450 rpm
Frame
56J