Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Carts


(632 Items)
Sub Category
Carts-Flat Screen & Plasma (73)
Remove
Balt® Platinum Series Plasma/LCD Cart
Remove

      Items
Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Cart


Balt® Platinum Series Plasma/LCD Cart
Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Cart Balt® Platinum Series Plasma/LCD Cart
see additional photos
Email This Page Printer Friendly Version
Balt® Platinum Series Plasma/LCD Cart
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB179210
List Price $712.30    Save 55%
Price: $319.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 7 Reviews
Write A Review

Balt® PLATINUM SERIES FLAT PANEL MONITOR & PLASMA, LCD TV CART

With easy mobility and a modern designer appearance, the Platinum Plasma/LCD TV Cart is a perfect fit for any office or educational AV environment.

Constructed from superior 18-gauge steel, and finished with a platinum powder coat for aesthetically pleasing durability, the cart is slim and stable and accommodates the new generation of flat panel displays. The H-style mounting bracket will easily hold up to a 50" display and is adjustable to fit a wide variety of brands. The bracket is attached with a unique locking lever mechanism that allows the display to be tilted up to 37° for optimum viewing. A DVD player or other equipment can be stored on the AV shelf which measures 32"W x 14"D and is constructed from strong core board finished with a decorative and scratch-resistant gray laminate. A perforated steel panel is mounted beneath the shelf for style and to provide additional rigidity to the cart. Each leg post is cast with an integrated bumper to protect walls and other surfaces from damage, and a stretcher bar is incorporated between the leg posts for extra strength and stability. Heavy duty 5" swivel casters (two with brakes) ensure easy maneuverability.

Product Specifications
LENGTH INCHES 35
WIDTH INCHES 25-1/2
HEIGHT INCHES 67
COLOR FINISH Platinum
ASSEMBLY Unassembled
BRAND Balt
CONSTRUCTION 18-Gauge Steel
DESCRIPTION Platinum Series Plasma/LCD Cart
MANUFACTURERS PART NUMBER 27544
WHEEL DIAMETER INCHES 5
WHEEL TYPE Rubber Swivel, 2 with Brakes


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
Security Cable Kit

Security Cable Kit

From $23.95
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
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
(76)