Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Aqualite® Wheel 2-1/2 x 1-3/8 - 1/2" Plain Bearing
See all 63 items in product family

Hamilton® Aqualite® Wheel 2-1/2 x 1-3/8 - 1/2" Plain Bearing

Item #: WBB356792

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.35 Save up to 42%
Price: $ 4.26
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Aqualite® Wheel 2-1/2 x 1-3/8 - 1/2" Plain Bearing

This Aqualite wheels is one of the genre loosely referred to in the industry as "polyolefin" or "polypropylene," but unlike most competitive designs, this wheel has heavily-sectioned hubs and rims to withstand the rigors of industrial service. They are injection molded from blended polymers that provide an impact-resistant wheel impervious to water, brine, gasoline and oil, and most common acids, chemicals and solvents.

Product Specifications

    • WIDTH INCHES1-3/8
    • CAPACITY LBS200
    • BEARING SIZE INCHES1/2
    • BEARING TYPEPlain
    • BRANDHamilton®
    • HUB LENGTH INCHES1-1/2
    • MANUFACTURERS PART NUMBERW-25-A-1/2
    • TYPEAqualite Wheels
    • WHEEL CONSTRUCTIONPlastic
    • WHEEL DIAMETER INCHES2-1/2
    • WHEEL TYPEAqualite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!