Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Champion™ Forged Rigid 6 x 3 D.F. Track Roller 2500 Lb. Caster
See all 4 items in product family

Hamilton® Champion™ Forged Rigid 6 x 3 D.F. Track Roller 2500 Lb. Caster

Item #: WBB355248

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $343.00 Save up to 42%
Price: $ 198.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Champion™ Forged Rigid 6 x 3 D.F. Track Roller 2500 Lb. Caster

This Champion Caster features superior performance, wide selection and reliable service. The 1" integrally forged steel kingpin is guaranteed for life.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES8
    • CAPACITY LBS2500
    • BEARING TYPERoller
    • BOLT SPACING INCHES3-3/8" to 4-1/8" x 5-1/4" to 6-1/8"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-CH-FT62H
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2
    • PLATE SIZE7-1/4" x 5-1/4"
    • REPLACEMENT PARTWFT-62H-1
    • TYPEChampion
    • WHEEL CONSTRUCTIONForged Steel
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEDouble Flanged Track

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!