Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Cush-N-Flex Forged Swivel 10 x 2-3/4 Super-Flex Roller 700 Lb. Caster
See all 26 items in product family

Hamilton® Cush-N-Flex Forged Swivel 10 x 2-3/4 Super-Flex Roller 700 Lb. Caster

Item #: WBB355616

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $265.70 Save up to 42%
Price: $ 154.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Cush-N-Flex Forged Swivel 10 x 2-3/4 Super-Flex Roller 700 Lb. Caster

This caster features the extra soft (60 durometer), solid rubber Super-Flex wheels. They resemble pneumatics in appearance, but being puncture proof eliminates any risk of flats. The extra-thick rubber tires are permanently vulcanized to cast aluminum hubs fitting with straight roller bearings to withstand rigorous industrial service.

Product Specifications

    • WIDTH INCHES2-3/4
    • HEIGHT INCHES12-1/8
    • CAPACITY LBS700
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-7/16" to 3-3/8" x 4-15/16" to 5-1/4"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-8010-SU
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2
    • PLATE SIZE6-1/2" x 4-1/2"
    • REPLACEMENT PARTW-10-SU-3/4
    • SWIVEL RADIUS INCHES3
    • TYPECush-N-Flex
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPESuper-Flex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!