Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Duralast™ Wheel 10 x 2-1/2 - 1" Roller Bearing
See all 102 items in product family

Hamilton® Duralast™ Wheel 10 x 2-1/2 - 1" Roller Bearing

Item #: WBB357465

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $171.70 Save up to 42%
Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Duralast™ Wheel 10 x 2-1/2 - 1" Roller Bearing

This wheel is liquid cast to a thickness of approximately 1/2" and chemically bonded onto heavy-duty iron wheel centers. The distinctive green treads are chemically inert, non-sparking, non-conductive, impervious to ozone, grease and most oil and solvents, and will not mark floors.

Product Specifications

    • WIDTH INCHES2-1/2
    • CAPACITY LBS2500
    • BEARING SIZE INCHES1
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES3-1/4
    • MANUFACTURERS PART NUMBERW-1025-D-1
    • STYLESolid
    • TYPEDuralast Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEDuralast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!