Hamilton® Duralast™ Wheel 4 x 2 - 1/2" Roller Bearing
See all 102 items in product family

Hamilton® Duralast™ Wheel 4 x 2 - 1/2" Roller Bearing

Item #: WBB357265

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.80 Save up to 41%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Duralast™ Wheel 4 x 2 - 1/2" Roller Bearing

This wheel is liquid cast to a thickness of approximately 1/2" and chemically bonded onto heavy-duty iron wheel centers. The distinctive green treads are chemically inert, non-sparking, non-conductive, impervious to ozone, grease and most oil and solvents, and will not mark floors.

Product Specifications

    • WIDTH INCHES2
    • CAPACITY LBS750
    • BEARING SIZE INCHES1/2
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES2-1/4
    • MANUFACTURERS PART NUMBERW-420-D-1/2
    • STYLESolid
    • TYPEDuralast Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEDuralast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!