Hamilton® Endurance™ Kingpinless Swivel 6 x 3 Metal Ball 2500 Lb. Caster
See all 30 items in product family

Hamilton® Endurance™ Kingpinless Swivel 6 x 3 Metal Ball 2500 Lb. Caster

Item #: WBB355333

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.50 Save up to 42%
Price: $ 145.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Endurance™ Kingpinless Swivel 6 x 3 Metal Ball 2500 Lb. Caster

This Endurance caster represents the "best of breed" in kingpinless-style design. The top plate and inner raceway are formed from one piece, providing a superior raceway for shock conditions. Once former, the raceways are CNC-machined and then induction hardened to ensure a uniform depth in hardness of the swivel raceway. A sealing cap is welded to the outer race to assure protection from foreign material and to keep grease in the raceway.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES7-1/2
    • CAPACITY LBS2500
    • BEARING TYPEBall
    • BOLT SPACING INCHES2-7/16" to 3-3/8" x 4" to 5-1/4
    • BRANDHamilton®
    • CASTER RIG TYPEKingpinless
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-EC-63MB
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2
    • PLATE SIZE6-1/4" x 4-1/2"
    • REPLACEMENT PARTW-630-MB-3/4
    • SWIVEL RADIUS INCHES2-1/2
    • TYPEEndurance
    • WHEEL CONSTRUCTIONCast Iron
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!