Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Endurance™ Kingpinless Swivel 6 x 3 Metal Tapered 2500 Lb. Caster
See all 30 items in product family

Hamilton® Endurance™ Kingpinless Swivel 6 x 3 Metal Tapered 2500 Lb. Caster

Item #: WBB355334

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $328.60 Save up to 42%
Price: $ 190.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Endurance™ Kingpinless Swivel 6 x 3 Metal Tapered 2500 Lb. Caster

This Endurance caster represents the "best of breed" in kingpinless-style design. The top plate and inner raceway are formed from one piece, providing a superior raceway for shock conditions. Once former, the raceways are CNC-machined and then induction hardened to ensure a uniform depth in hardness of the swivel raceway. A sealing cap is welded to the outer race to assure protection from foreign material and to keep grease in the raceway.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES7-1/2
    • CAPACITY LBS2500
    • BEARING TYPETapered
    • BOLT SPACING INCHES2-7/16" to 3-3/8" x 4" to 5-1/4
    • BRANDHamilton®
    • CASTER RIG TYPEKingpinless
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-EC-63MT
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2
    • PLATE SIZE6-1/4" x 4-1/2"
    • REPLACEMENT PARTW-630-MT-3/4
    • SWIVEL RADIUS INCHES2-1/2
    • TYPEEndurance
    • WHEEL CONSTRUCTIONCast Iron
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!