Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Hamilton Brand (3,770)
Remove
Endurance Kingpinless 4x4-1/2 Rigid 5x2 Plastex Roller 1000lb Caster
Remove

      Items
Endurance Kingpinless 4x4-1/2 Rigid 5x2 Plastex Roller 1000lb Caster Endurance Kingpinless 4x4-1/2 Rigid 5x2 Plastex Roller 1000lb Caster


Endurance Kingpinless 4x4-1/2 Rigid 5x2 Plastex Roller 1000lb Caster
Email This Page Printer Friendly Version
Endurance Kingpinless 4x4-1/2 Rigid 5x2 Plastex Roller 1000lb Caster
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB355458
List Price $37.02    Save 6%
Price: $34.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This Endurance caster represents the "best of breed" in kingpinless-style design. The top plate and inner raceway are formed from one piece, providing a superior raceway for shock conditions. Once former, the raceways are CNC-machined and then induction hardened to ensure a uniform depth in hardness of the swivel raceway. A sealing cap is welded to the outer race to assure protection from foreign material and to keep grease in the raceway.

Product Specifications
WIDTH INCHES 2
HEIGHT INCHES 6-1/2
CAPACITY LBS 1000
BEARING TYPE Roller
BOLT SPACING 2-5/8" to 3" x 3" to 3-5/8"
BRAND Hamilton Casters
CASTER RIG TYPE Kingpinless
CASTER TYPE Rigid Plate
MANUFACTURERS PART NUMBER R-EC-5P
MOUNTING BOLT HOLE DIAMETER INCHES 3/8
PLATE SIZE 4" x 4-1/2"
REPLACEMENT PART W-520-P-3/4
TYPE Endurance
WHEEL CONSTRUCTION Plastic
WHEEL DIAMETER INCHES 5
WHEEL TYPE Plastex


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Plastex Wheel 5x2 3/4" Roller Bearing

Plastex Wheel 5x2 3/4" Roller Bearing

From $12.50
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)