Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Extra HD Forged Swivel 10 x 3 Duralast™ XC Ball 3900 Lb. Caster
See all 48 items in product family

Hamilton® Extra HD Forged Swivel 10 x 3 Duralast™ XC Ball 3900 Lb. Caster

Item #: WBB358187

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $492.30 Save up to 42%
Price: $ 285.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Extra HD Forged Swivel 10 x 3 Duralast™ XC Ball 3900 Lb. Caster

This Extra Heavy Duty Caster features superior performance, wide selection and reliable service. The integrally forged steel kingpin is guaranteed for life.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES12-1/2
    • CAPACITY LBS3900
    • BEARING TYPERoller
    • BOLT SPACING INCHES4-1/8" x 6-1/8"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-EHD-13DB70
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8
    • PLATE SIZE7-1/2" x 6-1/8"
    • REPLACEMENT PARTW-1030-DB70-3/4
    • SWIVEL RADIUS INCHES2-1/2
    • TYPEExtra Heavy Duty
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEDuralast XC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!