Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Wheels

452 Results
View All Bearing Type
View All Type
View All Brand
View All Material
View All Width
View All Color
452 Results
Compare
BESTSELLER
1
1
$22.00
Ships Same Day

Weight Capacity

600 lbs

Wheel Diameter

8 in

Width

2 in

Wheel Material

Mold-On Rubber

Compare
BESTSELLER
1
1
$17.75
Ships within 1 Business Day

Weight Capacity

1200 lbs

Wheel Diameter

6 in

Width

2 in

Bearing Type

Straight Roller

Compare
1
1
$34.95
Ships Same Day

Weight Capacity

1500 lbs

Wheel Diameter

8 in

Width

2 in

Wheel Material

Polyurethane

Compare
1
1
$109.95
Ships Same Day

Weight Capacity

800 lbs

Wheel Diameter

10 in

Width

2.5 in

Wheel Material

Mold-On Rubber

Compare
1
1
$30.95
Ships in 5 Business Days

Weight Capacity

525 lbs

Wheel Diameter

6 in

Width

2 in

Bearing Type

Roller

Compare
BESTSELLER
1
1
$40.95
Ships within 1 Business Day

Weight Capacity

900 lbs

Wheel Diameter

6 in

Width

2 in

Bearing Type

Straight Roller

Compare
1
1
$22.75
Ships Same Day

Weight Capacity

1250 lbs

Wheel Diameter

6 in

Width

2 in

Wheel Material

Polyurethane

Compare
1
1
$27.95
Ships Same Day

Weight Capacity

1500 lbs

Wheel Diameter

8 in

Width

2 in

Wheel Material

Polyurethane

The Ultimate Guide to Buying Caster Wheels
August 09, 2021
The Ultimate Guide to Buying Caster Wheels
If you work in any sort of office, healthcare, manufacturing, educational, retail, or industrial setting, you’ve no doubt come into contact with caster wheels. Maybe they’re on the office chair in your cubicle. They could be spotted on a gurney used to transport patients from room to room. Or maybe they’re on the rolling carts you use to move paperwork up and down the halls of a school building.
Compare
1
1
$18.00
Ships Same Day

Weight Capacity

600 lbs

Wheel Diameter

8 in

Width

2 in

Wheel Material

Mold-On Rubber

Compare
1
1
$39.95
Ships within 1 Business Day

Weight Capacity

600 lbs

Wheel Diameter

6 in

Width

2 in

Bearing Type

Straight Roller

Compare
1
1
$16.25
Ships Same Day

Weight Capacity

500 lbs

Wheel Diameter

6 in

Width

2 in

Wheel Material

Mold-On Rubber

Compare
BESTSELLER
1
1
$13.75
Ships within 1 Business Day

Weight Capacity

350 lbs

Wheel Diameter

6 in

Bearing Type

Ball Bearing

Bearing Size

1/2 in

Compare
1
1
$74.95
Ships in 5 Business Days

Weight Capacity

1000 lbs

Wheel Diameter

6 in

Width

2 in

Bearing Type

Roller

Compare
1
1
$33.95
Ships Same Day

Weight Capacity

1000 lbs

Wheel Diameter

5 in

Width

2 in

Wheel Material

Semi-Steel

Compare
1
1
$29.95
Ships in 2 Business Days

Weight Capacity

330 lbs

Wheel Diameter

12 in

Width

2 in

Bearing Type

Plastic Bushing

Compare
1
1
$23.25
Ships within 1 Business Day

Weight Capacity

325 lbs

Wheel Diameter

5 in

Width

1-1/4 in

Bearing Type

Delrin Bushing

Compare
1
1
$65.95
Ships in 5 Business Days

Weight Capacity

2000 lbs

Wheel Diameter

6 in

Width

3 in

Bearing Type

Roller

Compare
1
1
$29.95
Ships Same Day

Weight Capacity

300 lbs

Width

3.6 in

Bearing Size

3/4 in

Compare
1
1
$189.95
Ships in 2 Business Days

Weight Capacity

1700 lbs

Wheel Diameter

12 in

Width

3 in

Bearing Type

Straight Roller

Compare
1
1
$27.95
Ships within 1 Business Day

Weight Capacity

750 lbs

Wheel Diameter

5 in

Width

2 in

Bearing Type

Straight Roller

Compare
1
1
$49.95
Ships in 5 Business Days

Weight Capacity

475 lbs

Wheel Diameter

3-1/4 in

Width

1-1/2 in

Bearing Type

Roller

Compare
BESTSELLER
1
1
$59.95
Ships Same Day

Weight Capacity

800 lbs

Wheel Diameter

10 in

Width

2.5 in

Wheel Material

Mold-On Rubber

Compare
1
1
$20.00
Ships Same Day

Weight Capacity

1250 lbs

Wheel Diameter

5 in

Width

2 in

Wheel Material

Polyurethane

Compare
1
1
$31.95
Ships within 1 Business Day

Weight Capacity

600 lbs

Wheel Diameter

4 in

Width

2 in

Bearing Type

Straight Roller

Compare
1
1
$17.00
Ships within 1 Business Day

Weight Capacity

275 lbs

Wheel Diameter

4 in

Width

1-1/4 in

Bearing Type

Delrin Bushing

Compare
1
1
$22.00
Ships Same Day

Weight Capacity

1400 lbs

Wheel Diameter

8 in

Width

2 in

Wheel Material

Molded Plastic

Compare
1
1
$29.95
Ships within 1 Business Day

Weight Capacity

250 lbs

Wheel Diameter

2-1/2 in

Width

1-1/2 in

Bearing Type

Roller

Compare
1
1
$23.00
Ships Same Day

Weight Capacity

275 lbs

Width

3 in

Bearing Size

1/2 in

Compare
1
1
$25.95
Ships within 1 Business Day

Weight Capacity

330 lbs

Wheel Diameter

12 in

Width

2 in

Bearing Type

Plastic Bushing

Compare
1
1
$39.95
Ships within 1 Business Day

Weight Capacity

850 lbs

Wheel Diameter

12 in

Bearing Type

Ball Bearing

Bearing Size

3/4 in

Compare
1
1
$20.00
Ships Same Day

Weight Capacity

1250 lbs

Wheel Diameter

6 in

Width

2 in

Wheel Material

Polyurethane

Compare
1
1
$62.95
Ships Same Day

Weight Capacity

500 lbs

Width

3.6 in

Bearing Size

3/4 in

Compare
1
1
$24.75
Free Shipping
Ships in 2 Business Days

Weight Capacity

500 lbs

Wheel Diameter

10 in

Bearing Type

Ball Bearing

Bearing Size

5/8 in

Compare
1
1
$5.60
Ships within 1 Business Day

Weight Capacity

250 lbs

Wheel Diameter

3 in

Width

1-1/4 in

Bearing Type

Ball

Compare
1
1
$44.95
Ships within 1 Business Day

Weight Capacity

600 lbs

Wheel Diameter

4 in

Width

2 in

Bearing Type

Stainless Steel Straight Roller

Compare
1
1
$36.95
Ships in 3 Business Days

Weight Capacity

600 lbs

Wheel Diameter

8 in

Width

2 in

Bearing Type

Roller

Compare
1
1
$40.95
Available on or around 04/01/2024

Weight Capacity

1200 lbs

Wheel Diameter

6 in

Width

2 in

Wheel Material

Semi-Steel

Compare
1
1
$21.25
Ships in 4 Business Days

Weight Capacity

600 lbs

Wheel Diameter

3-1/4 in

Width

1-1/2 in

Bearing Type

Roller

Compare
Discounted
1
1
$9.70was $11.00
Save $1.30 (12%)
Ships Same Day

Weight Capacity

250 lbs

Width

2 in

Bearing Size

1/2 in

Compare
1
1
$24.25
Ships within 1 Business Day

Weight Capacity

700 lbs

Wheel Diameter

3-1/4 in

Width

2 in

Bearing Type

Roller

Compare
1
1
$20.00
Ships Same Day

Weight Capacity

400 lbs

Wheel Diameter

5 in

Width

1.5 in

Wheel Material

Mold-On Rubber