Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® ForgeMaster™ Swivel 10 x 3 Mold-On Rubber Roller 1000 Lb. Caster
See all 116 items in product family

Hamilton® ForgeMaster™ Swivel 10 x 3 Mold-On Rubber Roller 1000 Lb. Caster

Item #: WBB355770

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $301.30 Save up to 42%
Price: $ 174.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® ForgeMaster™ Swivel 10 x 3 Mold-On Rubber Roller 1000 Lb. Caster

This caster was designed to match popular industry mounting plate, boil hole and overall height specifications. However, the precision tapered thrust bearing and guaranteed-for-life integrally forged kingpin design make it superior to the double ball race casters in its class.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES11-1/2
    • CAPACITY LBS1000
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-7/16" to 3-3/8" x 4-15/16" to 5-1/4"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-FM-13RH
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2
    • PLATE SIZE6-1/2" x 4-1/2"
    • REPLACEMENT PARTW-1030-R-1
    • SWIVEL RADIUS INCHES3
    • TYPEForgeMaster
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEMold-On Rubber

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

CASTER WHEELS

Your review: VERY STRONG PRODUCT

Is this review helpful?

CASTER WHEELS

Your review: WE USED THESE WHEELS TO REPLACE THE CASTER WHEELS ON A JOHN DEERE LEAF CART. THE ORIGINAL CASTER WHEELS WOULD NOT HOLD UP UNDER WEIGHT. THIS CASTER MIGHT BE OVERKILL BUT THEY HOLD UP GREAT.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!