Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® General Utility Swivel 4 x 1-1/4 Ebonite Oilless 250 Lb. Caster
See all 64 items in product family

Hamilton® General Utility Swivel 4 x 1-1/4 Ebonite Oilless 250 Lb. Caster

Item #: WBB355342

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.60 Save up to 42%
Price: $ 17.75
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® General Utility Swivel 4 x 1-1/4 Ebonite Oilless 250 Lb. Caster

This 4"D x 1-1/4"W x 5"H swivel plate caster is made of heavy gauge cold rolled steel with bright zinc plating for long lasting durability and dependability. Sturdy fork design. Two separate ball races. Load capacity: 250 lbs.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES5
    • CAPACITY LBS250
    • BEARING TYPEOilless
    • BOLT SPACING INCHES1-3/4" x 2-7/8" to 3"
    • BRANDHamilton®
    • CASTER RIG TYPELight Duty
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-341-E
    • MOUNTING BOLT HOLE DIAMETER INCHES5/16
    • PLATE SIZE3-3/4" x 2-1/2"
    • REPLACEMENT PARTW-412-EO-1/2
    • SWIVEL RADIUS INCHES1-9/16
    • TYPEGeneral Utility
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEEbonite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!