Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Leader Light Duty Rigid 3 x 1-1/4 Metal Roller 250 Lb. Caster
See all 64 items in product family

Hamilton® Leader Light Duty Rigid 3 x 1-1/4 Metal Roller 250 Lb. Caster

Item #: WBB355236

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.60 Save up to 42%
Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Leader Light Duty Rigid 3 x 1-1/4 Metal Roller 250 Lb. Caster

This caster is the price leader of the Hamilton line. Nevertheless, you will find quality features like bright-zinc plated finish and hardware, with bolt and nut axles used exclusively. They are popularly used on dollies, laundry trucks, food containers and other light duty equipment.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES3-3/4
    • CAPACITY LBS250
    • BEARING TYPERoller
    • BOLT SPACING INCHES1-3/16" to 2-1/2" x 4" to 5"
    • BRANDHamilton®
    • CASTER RIG TYPELight Duty
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-223-MH
    • MOUNTING BOLT HOLE DIAMETER INCHES5/16
    • PLATE SIZE5" x 2-1/2"
    • REPLACEMENT PARTW-312-M-3/8
    • TYPELeader
    • WHEEL CONSTRUCTIONCast Iron
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPEMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!