Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Poly-Soft™ Wheel 5 x 2 - 3/4 Tapered Bearing
See all 102 items in product family

Hamilton® Poly-Soft™ Wheel 5 x 2 - 3/4 Tapered Bearing

Item #: WBB358873

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.20 Save up to 42%
Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Poly-Soft™ Wheel 5 x 2 - 3/4 Tapered Bearing

This Poly-Soft wheel is formulated for a quieter operation and greater resistance to foreign objects and debris. As the name implies, wheel tread hardness measures 82-85 Durometer. The livelier material cushions the load thereby reducing vibration on the load resulting in a quieter ride and less wear and tear on the caster and cargo. In addition, the new urethane has been engineered to repel steel chips, nuts, bolts, pins, etc., and takes on "super ball" properties that offer an energized wheel.

Product Specifications

    • WIDTH INCHES2
    • CAPACITY LBS840
    • BEARING SIZE INCHES3/4
    • BEARING TYPETapered
    • BRANDHamilton®
    • CASTER TYPEReplacement Wheel
    • HUB LENGTH INCHES2-1/4
    • MANUFACTURERS PART NUMBERW-520-SPT-3/4
    • TYPEPolysoft Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPoly-Soft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!