Hamilton® Rubber On Aluminum 9 x 2 - 3/4" Roller Bearing
See all 108 items in product family

Hamilton® Rubber On Aluminum 9 x 2 - 3/4" Roller Bearing

Item #: WBB357340

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $99.00 Save up to 41%
Price: $ 57.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Rubber On Aluminum 9 x 2 - 3/4" Roller Bearing

This rubber on aluminum wheel has 1" of black high performing rubber tread permanently bonded to the wheel center. High tensile strength rubber means that it is more resilient and rolls more easily than most generic rubber tired wheels.

Product Specifications

    • WIDTH INCHES2
    • CAPACITY LBS550
    • BEARING SIZE INCHES3/4
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES2-3/16
    • MANUFACTURERS PART NUMBERW-920-RA-3/4
    • STYLESpoked
    • TYPERubber on Aluminum
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES9
    • WHEEL TYPEHigh Performance

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!