Hamilton® Stainless Steel Wheel 3 x 1-3/8 - 1/2" Ball Bearing
See all 12 items in product family

Hamilton® Stainless Steel Wheel 3 x 1-3/8 - 1/2" Ball Bearing

Item #: WBB357823

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $162.40 Save up to 42%
Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Stainless Steel Wheel 3 x 1-3/8 - 1/2" Ball Bearing

Made from type 303 stainless steel for long lasting durability. Ideal for corrosive situations, high heat environments and heavy-duty applications. Capacity is 450 lbs. Diameter is 3".

Product Specifications

    • WIDTH INCHES1-3/8
    • CAPACITY LBS450
    • BEARING SIZE INCHES1/2
    • BEARING TYPEStainless Steel Precision Ball
    • BRANDHamilton®
    • HUB LENGTH INCHES1-5/8
    • MANUFACTURERS PART NUMBERW-313-SB-1/2
    • TYPEStainless Steel Wheels
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPEStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!