Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 36 items in product family

Stainless Stl Wheel 4x2 3/4" Plain Bearing

Item #: WBB357993

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.16 Save: up to 5%
Price: $121.95
Product Information
Product Q&A
Accessories
Stainless Stl Wheel 4x2 3/4" Plain Bearing

Made from type 303 stainless steel for long lasting durability. Ideal for corrosive situations, high heat environments and heavy-duty applications. Capacity is 800 lbs. Diameter is 4".

Product Specifications

  • WIDTH INCHES2
  • CAPACITY LBS800
  • BEARING SIZE INCHES3/4
  • BEARING TYPEPlain
  • BRANDHamilton Casters
  • HUB LENGTH INCHES2-1/4
  • MANUFACTURERS PART NUMBERW-420-S-3/4
  • TYPEStainless Steel Wheels
  • WHEEL CONSTRUCTIONMetal
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPEStainless Steel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.