Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® STL Stainless Rigid 4 x 1-3/8 Poly-Tech Delrin 325 Lb. Caster
See all 64 items in product family

Hamilton® STL Stainless Rigid 4 x 1-3/8 Poly-Tech Delrin 325 Lb. Caster

Item #: WBB357129

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.10 Save up to 41%
Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® STL Stainless Rigid 4 x 1-3/8 Poly-Tech Delrin 325 Lb. Caster

This innovative stainless steel caster features a complete line of wheel offerings with face widths under 2", including wheels of stainless steel. Manufactured from all-stainless steel components, these casters undergo a special process resulting in a handsome, high luster finish that is less porous and easier to clean than comparable brands. A sealed assembly is standard. Ideal for corrosive environments where sanitary considerations are important. Well suited for pharmaceutical houses, food service operations, animal cages, laboratories and other institutional applications.

Product Specifications

    • WIDTH INCHES1-3/8
    • HEIGHT INCHES5-1/8
    • CAPACITY LBS325
    • BEARING TYPEDelrin
    • BOLT SPACING INCHES1-3/4" x 2-7/8" to 3"
    • BRANDHamilton®
    • CASTER RIG TYPEStainless Steel
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-STL-4NFZ
    • MOUNTING BOLT HOLE DIAMETER INCHES5/16
    • PLATE SIZE3-5/8" x 2-3/8"
    • REPLACEMENT PARTW-413-NFZ-1/2
    • TYPESS STL
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPoly-Tech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!