Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Hamilton Brand (3,770)
Remove
STL Stainless2-3/8x3-5/8 Swivel 4x1-1/4 Plastex Plain 300lb Caster
Remove

      Items
STL Stainless2-3/8x3-5/8 Swivel 4x1-1/4 Plastex Plain 300lb Caster STL Stainless2-3/8x3-5/8 Swivel 4x1-1/4 Plastex Plain 300lb Caster


STL Stainless2-3/8x3-5/8 Swivel 4x1-1/4 Plastex Plain 300lb Caster
STL Stainless2-3/8x3-5/8 Swivel 4x1-1/4 Plastex Plain 300lb Caster
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB357523
List Price $78.66    Save 7%
Price: $72.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This innovative stainless steel caster features a complete line of wheel offerings with face widths under 2", including wheels of stainless steel. Manufactured from all-stainless steel components, these casters undergo a special process resulting in a handsome, high luster finish that is less porous and easier to clean than comparable brands. A sealed assembly is standard. Ideal for corrosive environments where sanitary considerations are important. Well suited for pharmaceutical houses, food service operations, animal cages, laboratories and other institutional applications.

Product Specifications
WIDTH INCHES 1-1/4
HEIGHT INCHES 5-1/8
CAPACITY LBS 300
BEARING TYPE Plain
BOLT SPACING 1-3/4" x 2-7/8" to 3"
BRAND Hamilton Casters
CASTER RIG TYPE Stainless Steel
CASTER TYPE Swivel Plate
MANUFACTURERS PART NUMBER S-STL-4HHP
MOUNTING BOLT HOLE DIAMETER INCHES 5/16
PLATE SIZE 2-3/8" x 3-5/8"
REPLACEMENT PART W-412-HHPL-1/2
SWIVEL RADIUS INCHES 1-9/16
TYPE SS STL
WHEEL CONSTRUCTION Plastic
WHEEL DIAMETER INCHES 4
WHEEL TYPE Plastex


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hi-Heat Plastex Wheel 4x1-1/4 1/2" No Bearing

Hi-Heat Plastex Wheel 4x1-1/4 1/2" No Bearing

From $11.75
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)