Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Track Wheel 6-1/8 x 1-11/16 - 1" Plain Bearing
See all 19 items in product family

Hamilton® Track Wheel 6-1/8 x 1-11/16 - 1" Plain Bearing

Item #: WBB358112

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $121.60 Save up to 42%
Price: $ 70.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Track Wheel 6-1/8 x 1-11/16 - 1" Plain Bearing

Flanged wheels running on in-plant tracks give them an "instant production line". Loads are taken off the floor permitting high capacities, easier rolling, floor protection and controlled flow all at the same time. Face and flange CNC-machine finished.

Product Specifications

    • WIDTH INCHES1-11/16 Without Flange, 2-3/16 With Flange
    • CAPACITY LBS2500
    • BEARING SIZE INCHES1
    • BEARING TYPEPlain
    • BRANDHamilton®
    • HUB DIAMETER INCHES3
    • HUB LENGTH INCHES2-3/4
    • MANUFACTURERS PART NUMBERWFT-6L-1
    • STYLESolid
    • TYPETrack Wheels
    • WHEEL DIAMETER INCHES6-1/8
    • WHEEL TYPESingle Flanged Track

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!