Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Versa-Tech® Wheel 5 x 2 - 3/4" Delrin Bearing
See all 108 items in product family

Hamilton® Versa-Tech® Wheel 5 x 2 - 3/4" Delrin Bearing

Item #: WBB358011

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.80 Save up to 42%
Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Versa-Tech® Wheel 5 x 2 - 3/4" Delrin Bearing

This line of high-tech wheels is designed to handle the rigors of both industrial and institutional applications. Formulated with a soft 65 Durometer modulus rubber tread permanently bonded to a polyolefin core. The rubber and polyolefin have been finely balanced to provide the optimum performance of rollability and high impact resistance.

Product Specifications

    • WIDTH INCHES2
    • CAPACITY LBS350
    • BEARING SIZE INCHES3/4
    • BEARING TYPEDelrin
    • BRANDHamilton®
    • CASTER TYPEReplacement Wheel
    • HUB LENGTH INCHES2-3/16
    • MANUFACTURERS PART NUMBERW-520-TEZ-3/4
    • STYLESolid
    • TYPEVersa-Tech Wheels
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEVersa-Tech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!