Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Vulcalite™ Wheel 6 x 2 - 5/8" Roller Bearing
See all 108 items in product family

Hamilton® Vulcalite™ Wheel 6 x 2 - 5/8" Roller Bearing

Item #: WBB356793

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.10 Save up to 41%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Vulcalite™ Wheel 6 x 2 - 5/8" Roller Bearing

This rubber-on-aluminum wheel comes with a gray non-marking tire permanently vulcanized to a die cast aluminum center. The solid tires have a hardness of 70 Durometer. In addition to its non-marking characteristics, the gray compound possesses excellent "bounce" properties that enhance rollability.

Product Specifications

    • WIDTH INCHES2
    • CAPACITY LBS410
    • BEARING SIZE INCHES5/8
    • BEARING TYPERoller
    • BRANDHamilton®
    • CASTER TYPEReplacement Wheel
    • HUB LENGTH INCHES2-1/4
    • MANUFACTURERS PART NUMBERW-620-AR-5/8
    • STYLESolid
    • TYPEVulcalite Wheels
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEVulcalite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!