Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Workhorse Stainless Swivel 5 x 2 Unilast® Delrin 900 Lb. Caster
See all 118 items in product family

Hamilton® Workhorse Stainless Swivel 5 x 2 Unilast® Delrin 900 Lb. Caster

Item #: WBB357069

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $408.50 Save up to 42%
Price: $ 236.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Workhorse Stainless Swivel 5 x 2 Unilast® Delrin 900 Lb. Caster

This caster is designed for extra heavy loads in severe applications where corrosive environments or sanitary considerations demand having gall fork and hardware components of stainless steel. The forged stainless steel construction includes a 3/4" diameter integrally forged kingpin that is guaranteed for life.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES6-1/2
    • CAPACITY LBS900
    • BEARING TYPEDelrin
    • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
    • BRANDHamilton®
    • CASTER RIG TYPEStainless Steel
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-WHS-5UYZ
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8
    • PLATE SIZE5" x 4"
    • REPLACEMENT PARTW-520-UYZ-3/4
    • SWIVEL RADIUS INCHES2
    • TYPESS Workhorse
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEUnilast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!