Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Workhorse Forged Swivel 4 x 2 Duralast™ XC Ball 975 Lb. Caster
See all 116 items in product family

Hamilton® Workhorse Forged Swivel 4 x 2 Duralast™ XC Ball 975 Lb. Caster

Item #: WBB357474

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $212.00 Save up to 42%
Price: $ 122.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Workhorse Forged Swivel 4 x 2 Duralast™ XC Ball 975 Lb. Caster

This Workhorse Caster combined the strength of forged steel with a standard bolt hole pattern. The drop forged steel construction includes a 3/4" diameter integrally forged steel kingpin and a precision secondary load bearing.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES5-5/8
    • CAPACITY LBS975
    • BEARING TYPEBall
    • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-WH-4DB70
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8
    • PLATE SIZE5" x 4"
    • REPLACEMENT PARTW-420-DB70-1/2
    • SWIVEL RADIUS INCHES1-3/4
    • TYPEWorkhorse
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEDuralast XC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!