Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with No Brake

GD Swivel Plate 4" PU on Cast Iron Wheel Total Lock Brake, Roller Bearing, 2-3/4"x3-3/4" Plate, Red
See all 66 items in product family

GD Swivel Plate 4" PU on Cast Iron Wheel Total Lock Brake, Roller Bearing, 2-3/4"x3-3/4" Plate, Red

Item #: WBB715231

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.25
Product Information
Customer Review
Product Q&A
Accessories
GD Swivel Plate 4" PU on Cast Iron Wheel Total Lock Brake, Roller Bearing, 2-3/4"x3-3/4" Plate, Red

This General Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The polyurethane on cast iron core wheel has an extended tread life and offers superior floor protection. The wheel's PU tread is maroon. Roller bearing provides superior roll ability. Total lock brake locks both wheel and swivel. Listed by NSF International.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES5-1/16
    • CAPACITY LBS230
    • COLOR FINISHZinc Plated Rig & Red Wheel
    • BEARING TYPERoller
    • BOLT SPACING INCHES1-3/4 x 3-1/16
    • BRAKE TYPETotal Lock Brake
    • BRANDJacob Holtz Company
    • CASTER TYPESwivel Plate, Total Lock Brake
    • MANUFACTURERS PART NUMBER4CP-GD-244601-5060-TLB
    • MOUNTING BOLT HOLE DIAMETER INCHES11/32
    • PACKAGE QUANTITY1
    • PLATE SIZE3-3/4" x 2-3/4"
    • REGULATIONSNSF International Approved
    • SWIVEL RADIUS INCHES3-5/32
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONPolyurethane on Cast Iron Core
    • WHEEL DIAMETER INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!