Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GD Swivel Plate 5" PU on PP Wheel Tread Brake, Single Ball Bearing, 2-3/4"x3-3/4" Plate, Maroon
See all 80 items in product family

GD Swivel Plate 5" PU on PP Wheel Tread Brake, Single Ball Bearing, 2-3/4"x3-3/4" Plate, Maroon

Item #: WBB715695

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.50
Product Information
Customer Review
Product Q&A
Accessories
GD Swivel Plate 5" PU on PP Wheel Tread Brake, Single Ball Bearing, 2-3/4"x3-3/4" Plate, Maroon

This General Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The polyurethane on polypropylene core (PU on PP) wheel is extremely quiet and durable. The wheel's PU tread is maroon and the PP core is grey. Single ball bearing provides excellent roll ability. Grey plastic thread guard. Side tread brake locks wheel. Listed by NSF International.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES6-3/16
    • CAPACITY LBS250
    • COLOR FINISHZinc Plated Rig & Maroon Wheel
    • BEARING TYPESingle Ball
    • BOLT SPACING INCHES1-3/4 x 3-1/16
    • BRAKE TYPETread Brake
    • BRANDJacob Holtz Company
    • CASTER TYPESwivel Plate, Tread Brake
    • MANUFACTURERS PART NUMBER5CP-GD-244601-4051-TB
    • MOUNTING BOLT HOLE DIAMETER INCHES11/32
    • PACKAGE QUANTITY1
    • PLATE SIZE3-3/4" x 2-3/4"
    • REGULATIONSNSF International Approved
    • SWIVEL RADIUS INCHES3-13/16
    • THREAD GUARDYes
    • WHEEL CONSTRUCTIONPolyurethane on Polypropylene Core
    • WHEEL DIAMETER INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed