Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GD Swivel Plate Caster 4" Poly Wheel Tread Brake, Delrin Bearing, 2-3/4"x3-3/4" Plate, Black
See all 66 items in product family

GD Swivel Plate Caster 4" Poly Wheel Tread Brake, Delrin Bearing, 2-3/4"x3-3/4" Plate, Black

Item #: WBB715444

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
GD Swivel Plate Caster 4" Poly Wheel Tread Brake, Delrin Bearing, 2-3/4"x3-3/4" Plate, Black

This General Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The polypropylene wheel rolls easy and is the economical wheel choice. Side tread brake locks wheel. Listed by NSF International.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES5-1/16
    • CAPACITY LBS250
    • COLOR FINISHZinc Plated Rig & Black Wheel
    • BEARING TYPEDelrin
    • BOLT SPACING INCHES1-3/4 x 3-1/16
    • BRAKE TYPETread Brake
    • BRANDJacob Holtz Company
    • CASTER TYPESwivel Plate, Tread Brake
    • MANUFACTURERS PART NUMBER4CP-GD-244601-1030-TB
    • MOUNTING BOLT HOLE DIAMETER INCHES11/32
    • PACKAGE QUANTITY1
    • PLATE SIZE3-3/4" x 2-3/4"
    • REGULATIONSNSF International Approved
    • SWIVEL RADIUS INCHES3-5/32
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!