Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with No Brake

GD Swivel Plate Caster 4
See all 135 items in product family

GD Swivel Plate Caster 4" TPR Wheel Total Lock Brake, Single Ball Bearing, 2-1/2"x3-5/8" Plate, Grey

Item #: WBB715120

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $21.75
Product Information
Product Q&A
Accessories
GD Swivel Plate Caster 4" TPR Wheel Total Lock Brake, Single Ball Bearing, 2-1/2"x3-5/8" Plate, Grey

This General Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The thermoplastic rubber (TPR) wheel is extremely quiet, resists chemicals and offers excellent floor protection. Single ball bearing provides excellent roll ability. Total lock brake locks both wheel and swivel. Listed by NSF International.

Product Specifications

  • WIDTH INCHES1-1/4
  • HEIGHT INCHES5-1/16
  • CAPACITY LBS190
  • COLOR FINISHZinc Plated Rig & Grey Wheel
  • BEARING TYPESingle Ball
  • BOLT SPACING INCHES1-3/4 x 3-1/16
  • BRAKE TYPETotal Lock Brake
  • BRANDJacob Holtz Company
  • CASTER TYPESwivel Plate, Total Lock Brake
  • MANUFACTURERS PART NUMBER4CP-GD-240581-3050-TLB
  • MOUNTING BOLT HOLE DIAMETER INCHES11/32
  • PACKAGE QUANTITY1
  • PLATE SIZE2-1/2" x 3-5/8"
  • REGULATIONSNSF International Approved
  • SWIVEL RADIUS INCHES3-5/32
  • THREAD GUARDNo
  • WHEEL CONSTRUCTIONThermoplastic Rubber on Polypropylene Core
  • WHEEL DIAMETER INCHES4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.