Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with No Brake

GD Swivel Threaded Stem 4" PU on PP Wheel Tread Brake, Dual Ball Bearing, 3/8x1-1/2 Stem, Maroon
See all 116 items in product family

GD Swivel Threaded Stem 4" PU on PP Wheel Tread Brake, Dual Ball Bearing, 3/8x1-1/2 Stem, Maroon

Item #: WBB715092

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.75
Product Information
Customer Review
Product Q&A
Accessories
GD Swivel Threaded Stem 4" PU on PP Wheel Tread Brake, Dual Ball Bearing, 3/8x1-1/2 Stem, Maroon

This General Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The polyurethane on polypropylene core (PU on PP) wheel is extremely quiet and durable. The wheel's PU tread is maroon and the PP core is grey. Dual ball bearing provides excellent roll ability. Side tread brake locks wheel. Listed by NSF International.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES5-1/16
    • CAPACITY LBS230
    • COLOR FINISHZinc Plated Rig & Maroon Wheel
    • BEARING TYPEDual Ball
    • BRAKE TYPETread Brake
    • BRANDJacob Holtz Company
    • CASTER TYPEThreaded Stem, Tread Brake
    • MANUFACTURERS PART NUMBER4CP-GD-806241-4040-TB
    • PACKAGE QUANTITY1
    • REGULATIONSNSF International Approved
    • STEM HEIGHT INCHES1-1/2
    • STEM WIDTH INCHES3/8
    • SWIVEL RADIUS INCHES3-5/32
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONPolyurethane on Polypropylene Core
    • WHEEL DIAMETER INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!