Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with No Brake

GD Swivel Threaded Stem Caster 3" PU on PP Wheel Tread Brake, Delrin Bearing, 1/2x1-1/2 Stem, Maroon
See all 60 items in product family

GD Swivel Threaded Stem Caster 3" PU on PP Wheel Tread Brake, Delrin Bearing, 1/2x1-1/2 Stem, Maroon

Item #: WBB715258

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 17.50
Product Information
Customer Review
Product Q&A
Accessories
GD Swivel Threaded Stem Caster 3" PU on PP Wheel Tread Brake, Delrin Bearing, 1/2x1-1/2 Stem, Maroon

This General Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The polyurethane on polypropylene core (PU on PP) wheel is extremely quiet and durable. The wheel's PU tread is maroon and the PP core is grey. Side tread brake locks wheel. Listed by NSF International.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES4-1/4
    • CAPACITY LBS180
    • COLOR FINISHZinc Plated Rig & Maroon Wheel
    • BEARING TYPEDelrin
    • BRAKE TYPETread Brake
    • BRANDJacob Holtz Company
    • CASTER TYPEThreaded Stem, Tread Brake
    • MANUFACTURERS PART NUMBER3CP-GD-808241-4030-TB
    • PACKAGE QUANTITY1
    • REGULATIONSNSF International Approved
    • STEM HEIGHT INCHES1-1/2
    • STEM WIDTH INCHES1/2
    • SWIVEL RADIUS INCHES2-21/32
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONPolyurethane on Polypropylene Core
    • WHEEL DIAMETER INCHES3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great service, great product

Your review: The wheels showed up quickly and were easy to install. They are very solid and smooth rolling. Very satisfied with product.

Pros: solid and well built easy instalation

Cons: Did not come with any nuts but thankfully I was able to use the nuts from the old wheels.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!