Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Jacob Holtz Brand (1,590)
Remove
GD Swivel Threaded Stem Caster 4" TPR Wheel Total Lock Brake, Delrin Bearing, 1/2x1-1/2 Stem, Grey
Remove

      Items
GD Swivel Threaded Stem Caster 4" TPR Wheel Total Lock Brake, Delrin Bearing, 1/2x1-1/2 Stem, Grey GD Swivel Threaded Stem Caster 4" TPR Wheel Total Lock Brake, Delrin Bearing, 1/2x1-1/2 Stem, Grey


GD Swivel Threaded Stem Caster 4" TPR Wheel Total Lock Brake, Delrin Bearing, 1/2x1-1/2 Stem, Grey
Shown with No Brake
GD Swivel Threaded Stem Caster 4" TPR Wheel Total Lock Brake, Delrin Bearing, 1/2x1-1/2 Stem, Grey
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB715331
List Price $13.96    Save 3%
Price: $13.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

GD Swivel Threaded Stem Caster 4" TPR Wheel Total Lock Brake, Delrin Bearing, 1/2x1-1/2 Stem, Grey

This General Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The thermoplastic rubber (TPR) wheel is extremely quiet, resists chemicals and offers excellent floor protection. Total lock brake locks both wheel and swivel. Listed by NSF International.

Product Specifications
WIDTH INCHES 1-1/4
HEIGHT INCHES 5-1/16
CAPACITY LBS 190
COLOR FINISH Zinc Plated Rig & Grey Wheel
BEARING TYPE Delrin
BRAKE TYPE Total Lock Brake
BRAND Jacob Holtz Company
CASTER INDEX Stem Casters
CASTER TYPE Threaded Stem, Total Lock Brake
MANUFACTURERS PART NUMBER 4CP-GD-808241-3030-TLB
PACKAGE QUANTITY 1
REGULATIONS NSF International Approved
STEM HEIGHT INCHES 1-1/2
STEM WIDTH INCHES 1/2
SWIVEL RADIUS INCHES 3-5/32
THREAD GUARD No
WHEEL CONSTRUCTION Thermoplastic Rubber on Polypropylene Core
WHEEL DIAMETER INCHES 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)