Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Duty Rigid Plate Caster 3" Polypropylene Wheel, Nylon Bearing, 2-1/2" x 3-5/8" Plate, Black
See all 76 items in product family

General Duty Rigid Plate Caster 3" Polypropylene Wheel, Nylon Bearing, 2-1/2" x 3-5/8" Plate, Black

Item #: WBB715241

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.63
Product Information
Customer Review
Product Q&A
Accessories
General Duty Rigid Plate Caster 3" Polypropylene Wheel, Nylon Bearing, 2-1/2" x 3-5/8" Plate, Black

This General Duty Rigid Caster is zinc plated to ensure durability and longevity. The polypropylene wheel rolls easy and is the economical wheel choice. Listed by NSF International.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES4-1/4
    • CAPACITY LBS210
    • COLOR FINISHZinc Plated Rig & Black Wheel
    • BEARING TYPENylon
    • BOLT SPACING INCHES1-3/4 x 3-1/16
    • BRAKE TYPE--
    • BRANDJacob Holtz Company
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBER3CP-GD-043581-1020
    • MOUNTING BOLT HOLE DIAMETER INCHES11/32
    • PACKAGE QUANTITY1
    • PLATE SIZE3-5/8" x 2-1/2"
    • REGULATIONSNSF International Approved
    • SWIVEL RADIUS INCHES2-21/32
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!