Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HD Swivel 6" Mold On Rubber on Cast Iron Wheel Nylon Brake, Roller Bearing, 4"x4-1/2" Plate, Black
See all 189 items in product family

HD Swivel 6" Mold On Rubber on Cast Iron Wheel Nylon Brake, Roller Bearing, 4"x4-1/2" Plate, Black

Item #: WBB716015

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
HD Swivel 6" Mold On Rubber on Cast Iron Wheel Nylon Brake, Roller Bearing, 4"x4-1/2" Plate, Black

This Heavy Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The mold on rubber wheel with cast iron core is quiet and offers excellent floor protection. Roller bearing provides superior roll ability. Nylon top lock brake locks wheel. Listed by NSF International.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES7-1/2
    • CAPACITY LBS450
    • COLOR FINISHZinc Plated Rig & Black Wheel
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-5/8 to 3 x 3 to 3-5/8
    • BRAKE TYPETop Lock (Nylon)
    • BRANDJacob Holtz Company
    • CASTER TYPESwivel Plate, Nylon Brake
    • MANUFACTURERS PART NUMBER6CP-HD-264721-2260-NTL
    • MOUNTING BOLT HOLE DIAMETER INCHES7/16
    • PACKAGE QUANTITY1
    • PLATE SIZE4-1/2" x 4"
    • REGULATIONSNSF International Approved
    • SWIVEL RADIUS INCHES5
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONMold-On Rubber
    • WHEEL DIAMETER INCHES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!