Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Rigid Caster 5" PU on Aluminum Wheel , Roller Bearing, 4" x 4-1/2" Plate, Red
See all 189 items in product family

Heavy Duty Rigid Caster 5" PU on Aluminum Wheel , Roller Bearing, 4" x 4-1/2" Plate, Red

Item #: WBB716067

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Rigid Caster 5" PU on Aluminum Wheel , Roller Bearing, 4" x 4-1/2" Plate, Red

This Heavy Duty Rigid Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The polyurethane tread on aluminum core wheel is extremely quiet, offers superior floor protection and an extended tread life. The polyurethane tread is red. Roller bearing provides superior roll ability. Listed by NSF International.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES6-1/2
    • CAPACITY LBS750
    • COLOR FINISHZinc Plated Rig & Red Wheel
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-5/8 to 3 x 3 to 3-5/8
    • BRAKE TYPE--
    • BRANDJacob Holtz Company
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBER5CP-HD-064721-8060
    • MOUNTING BOLT HOLE DIAMETER INCHES7/16
    • PACKAGE QUANTITY1
    • PLATE SIZE4-1/2" x 4"
    • REGULATIONSNSF International Approved
    • SWIVEL RADIUS INCHES4-1/4
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONPolyurethane on Aluminum Core
    • WHEEL DIAMETER INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!