Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Swivel Caster 5" Phenolic Wheel Tread Brake, Delrin Bearing, 4"x4-1/2" Plate, Black
See all 189 items in product family

Heavy Duty Swivel Caster 5" Phenolic Wheel Tread Brake, Delrin Bearing, 4"x4-1/2" Plate, Black

Item #: WBB716060

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Swivel Caster 5" Phenolic Wheel Tread Brake, Delrin Bearing, 4"x4-1/2" Plate, Black

This Heavy Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The phenolic wheel resists chemicals and handles high load capacities. Side tread brake locks wheel. Listed by NSF International.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES6-1/2
    • CAPACITY LBS800
    • COLOR FINISHZinc Plated Rig & Black Wheel
    • BEARING TYPEDelrin
    • BOLT SPACING INCHES2-5/8 to 3 x 3 to 3-5/8
    • BRAKE TYPETread Brake
    • BRANDJacob Holtz Company
    • CASTER TYPESwivel Plate, Tread Brake
    • MANUFACTURERS PART NUMBER5CP-HD-264721-7030-TB
    • MOUNTING BOLT HOLE DIAMETER INCHES7/16
    • PACKAGE QUANTITY1
    • PLATE SIZE4-1/2" x 4"
    • REGULATIONSNSF International Approved
    • SWIVEL RADIUS INCHES4-1/4
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONPhenolic
    • WHEEL DIAMETER INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!