Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Swivel Caster 5" TPR Wheel Total Lock Brake, Roller Bearing, 4" x 4-1/2" Plate, Grey
See all 189 items in product family

Heavy Duty Swivel Caster 5" TPR Wheel Total Lock Brake, Roller Bearing, 4" x 4-1/2" Plate, Grey

Item #: WBB716125

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Swivel Caster 5" TPR Wheel Total Lock Brake, Roller Bearing, 4" x 4-1/2" Plate, Grey

This Heavy Duty Swivel Caster features a double ball hardened raceway for superior performance. Zinc plating ensures durability and longevity. The thermoplastic rubber (TPR) wheel is extremely quiet, resists chemicals and offers excellent floor protection. Roller bearing provides superior roll ability. Nylon total lock brake locks both wheel and swivel. Listed by NSF International.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES6-1/2
    • CAPACITY LBS325
    • COLOR FINISHZinc Plated Rig & Grey Wheel
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-5/8 to 3 x 3 to 3-5/8
    • BRAKE TYPETotal Lock Brake (Nylon)
    • BRANDJacob Holtz Company
    • CASTER TYPESwivel Plate, Total Lock Brake
    • MANUFACTURERS PART NUMBER5CP-HD-264721-3060-TLB2
    • MOUNTING BOLT HOLE DIAMETER INCHES7/16
    • PACKAGE QUANTITY1
    • PLATE SIZE4-1/2" x 4"
    • REGULATIONSNSF International Approved
    • SWIVEL RADIUS INCHES4-1/4
    • THREAD GUARDNo
    • WHEEL CONSTRUCTIONThermoplastic Rubber on Polypropylene Core
    • WHEEL DIAMETER INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!