Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Brake

Jacob Holtz X-CASTER 2" Display Caster 2-3/4" x 3-3/4" Top Plate Polypropylene
See all 55 items in product family

Jacob Holtz X-CASTER 2" Display Caster 2-3/4" x 3-3/4" Top Plate Polypropylene

Item #: WBB714922

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.40
Product Information
Customer Review
Product Q&A
Accessories
Jacob Holtz X-CASTER 2" Display Caster 2-3/4" x 3-3/4" Top Plate Polypropylene

The X-Caster is the strongest composite caster on the market. The X-Caster combines patented technology and advanced engineering to provide a superior strength to cost ratio. At 150 lb weight capacity per caster, the X-Caster is stronger than twin wheels and light duty single wheel casters. The sleek and modern design makes the X-Caster ideal for retail environments. The X-Caster is also green since it requires limited zinc plating.

Product Specifications

    • WIDTH INCHES3/4
    • HEIGHT INCHES2-3/4
    • CAPACITY LBS150
    • COLOR FINISHBlack Yoke, Black Wheels
    • BOLT SPACING INCHES1-3/4 x 3
    • BRANDJacob Holtz Company
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBER205-2XPP-06
    • MOUNTING BOLT HOLE DIAMETER INCHES1/4
    • PACKAGE QUANTITY1
    • PLATE SIZE3-3/4" x 2-3/4"
    • SWIVEL RADIUS INCHES1-27/32
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!