Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Brake

Jacob Holtz X-CASTER 2" Display Caster 3/8"-16 x 1" Threaded Stem Polypropylene
See all 142 items in product family

Jacob Holtz X-CASTER 2" Display Caster 3/8"-16 x 1" Threaded Stem Polypropylene

Item #: WBB714816

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 3.51
Product Information
Customer Review
Product Q&A
Accessories
Jacob Holtz X-CASTER 2" Display Caster 3/8"-16 x 1" Threaded Stem Polypropylene

The X-Caster is the strongest composite caster on the market. The X-Caster combines patented technology and advanced engineering to provide a superior strength to cost ratio. At 150 lb weight capacity per caster, the X-Caster is stronger than twin wheels and light duty single wheel casters. The sleek and modern design makes the X-Caster ideal for retail environments. The X-Caster is also green since it requires limited zinc plating.

Product Specifications

    • WIDTH INCHES3/4
    • HEIGHT INCHES2-3/4
    • CAPACITY LBS150
    • COLOR FINISHBlack Yoke, Black Wheels
    • BRANDJacob Holtz Company
    • CASTER TYPEThreaded Stem
    • MANUFACTURERS PART NUMBER205-2XPP-27
    • PACKAGE QUANTITY1
    • STEM HEIGHT INCHES1
    • STEM WIDTH INCHES3/8
    • SWIVEL RADIUS INCHES1-27/32
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES2

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Works as they should.

Your review: I have not rolled them much so I can not say how durable they are.

Is this review helpful?

Great Buy

Your review: I have had these on one of my carts for 3 weeks and so far so good. They roll over carpet or concrete with no problem and seem to be very durable.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!