Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Jacob Holtz Brand (1,590)
Remove
X-CASTER 3" Display Caster 1-1/2"x1-1/2" Top Plate Poly on Poly Core
Remove

      Items
X-CASTER 3" Display Caster 1-1/2"x1-1/2" Top Plate Poly on Poly Core X-CASTER 3" Display Caster 1-1/2"x1-1/2" Top Plate Poly on Poly Core


X-CASTER 3" Display Caster 1-1/2"x1-1/2" Top Plate Poly on Poly Core
Shown with Brake
Email This Page Printer Friendly Version
X-CASTER 3" Display Caster 1-1/2"x1-1/2" Top Plate Poly on Poly Core
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB714717
List Price $9.09    Save 4%
Price: $8.70

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

X-CASTER 3" Display Caster 1-1/2"x1-1/2" Top Plate Poly on Poly Core

The X-Caster is the strongest composite caster on the market. The X-Caster combines patented technology and advanced engineering to provide a superior strength to cost ratio. At 150lb weight capacity per caster, the X-Caster is stronger than twin wheels and light duty single wheel casters. The sleek and modern design makes the X-Caster ideal for retail environments. The X-Caster is also green since it requires limited zinc plating.

Product Specifications
WIDTH INCHES 7/8
HEIGHT INCHES 4
CAPACITY LBS 150
COLOR FINISH Black Yoke, Grey Wheels
BOLT SPACING 1" X 1"
BRAND Jacob Holtz Company
CASTER INDEX Swivel Plate Casters
CASTER TYPE Swivel Plate
MANUFACTURERS PART NUMBER 305-2XPU-00
MOUNTING BOLT HOLE DIAMETER INCHES 1/4
PACKAGE QUANTITY 1
PLATE SIZE 1-1/2" x 1-1/2"
SWIVEL RADIUS INCHES 2-5/16
WHEEL CONSTRUCTION Polyurethane on Polypropylene Core
WHEEL DIAMETER INCHES 3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

Senior Aluminum 2-In-1 Convertible Hand Truck With Pneumatic Wheels

From $189.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)